Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Ear Clip Sensor, for Mfr. No. ES-3412
Mfr # R135B06
Zoro # G9224284
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures SpO2 and Pulse Rate
- Material Plastic
- For Use With Mfr. No. ES-3412 Ohmeda
- Length 35 7/16 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R135B06
- Zoro # G9224284
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 35 7/16 in |
Details
Item | Ear Clip Sensor |
Measures | SpO2 and Pulse Rate |
Material | Plastic |
For Use With | Mfr. No. ES-3412 Ohmeda |
Industry Type | Healthcare |
Description
Ear Clip Sensor, Length 35 7/16 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. ES-3412 Ohmeda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Working Hands White Night Treatment Hand Cream 3 oz (K3200502)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Red, Number of Components: 196 (80-0948)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MAXTEC Ear Clip Sensor, 100cm, Mfr.No.ES-3222-12 (R135B04)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- ILC Replacement for Welch Allyn Spot Vital Signs LXI Nibp Hoses (SPOT VITAL SIGNS LXI NIBP HOSES WELCH ALLYN)
- Maxtec Diagnostic Equipment