Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Ear Clip Sensor, for Mfr. No. ES-3012
Mfr # R135B05
Zoro # G9224275
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measures SpO2 and Pulse Rate
- Material Plastic
- For Use With Mfr. No. ES-3012 Nonin
- Length 35 7/16 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R135B05
- Zoro # G9224275
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 35 7/16 in |
Details
Item | Ear Clip Sensor |
Measures | SpO2 and Pulse Rate |
Material | Plastic |
For Use With | Mfr. No. ES-3012 Nonin |
Industry Type | Healthcare |
Description
Ear Clip Sensor, Length 35 7/16 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. ES-3012 Nonin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- FIRST AID ONLY Metal Detectable Bandage, 1 in L x 3 in W (1-656)
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- MAXTEC Pole Mount Bracket, Aluminum, Analyzers (R206P75)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- Maxtec Diagnostic Equipment