Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Dual Coil Hose, Diss Female Hand Tighten
Mfr # R129P01
Zoro # G9224372
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 10 ft
- Gas Type Air and Oxygen
- Hose Color Yellow/Green
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P01
- Zoro # G9224372
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Hose Length | 10 ft |
Hose Dia. | 1/2 in |
Details
Item | Dual Coil Hose |
Gas Type | Air and Oxygen |
Hose Color | Yellow/Green |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Diss Female Hand Tighten |
Hose Material | Polyurethane |
Industry Type | Healthcare |
Burst Pressure | 1,000 psi |
Standards | ISO 5359 |
Description
Dual Coil Hose, Hose Length 10 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Diss Female Hand Tighten, Hose Dia. 1/2 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- HOSPECO Sanitary Napkin Bag, PK500 (NEC-500)
- JOHNSON & JOHNSON Band-Aid Cushion Care Gauze Small 8 Thick Layers Pad 10 Count, PK24 (1116569)
- BENADRYL Benadryl Allergy Antihistamine 25mg Tablets 24 Tablets, PK24 (5317031)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- Maxtec Diagnostic and Monitoring Instruments and Supplies