Shop All Medical Equipment Parts
Maxtec
Dual Coil Hose, Air Chemtron Wall Conn
Mfr # R129P25
Zoro # G2784951
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blenders
- Hose Length 10 ft
- Gas Type Air and Oxygen
- Hose Color Yellow/Green
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P25
- Zoro # G2784951
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Hose Length | 10 ft |
Hose Dia. | 1/4 in |
Details
Item | Dual Coil Hose |
For Use With | Blenders |
Gas Type | Air and Oxygen |
Hose Color | Yellow/Green |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Air Chemtron Wall Connector |
Standards | ISO 5359 |
Industry Type | Healthcare |
Hose Material | Polyurethane |
Burst Pressure | 1,000 psi |
Description
Dual Coil Hose, Hose Length 10 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Air Chemtron Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Forceps, Slver, 4-1/2 In L, Stanless Steel (17-030)
- DYNAREX Sterilization Pouches 2.25" x 2.75" (4460)
- MEDI-FIRST Aspirin, Tablet, 325mg, PK100 (80533)
- MEDLINE Gauze, 12 Ply, 3"x3", PK200 (NON25312)
- ILC Replacement for Osram Sylvania 64151 H3 12v55w replacement light bulb lamp (64151 H3 12V55W OSRAM SYLVANIA)
- ILC Replacement for IVY Biomedical Systems 7800 Pinch ECG Leadwire (7800 PINCH ECG LEADWIRE IVY BIOMEDICAL SYSTEMS)
- BOSCH Parts Set, 1287013003 (1287013003)
- ILC Replacement for Dentamerica Litex 680a replacement light bulb lamp (LITEX 680A DENTAMERICA)
- ILC Replacement for Infinium Omni II ECG Trunk Cables Molded DIN Style (OMNI II ECG TRUNK CABLES MOLDED DIN STYLE INFINIU)
- ILB GOLD Ekg Sensor, Replacement For Cables And Sensors LT10-LN0 (LT10-LN0)
- ILC Replacement for Cables AND Sensors S810-70p0 (S810-70P0 CABLES AND SENSORS)
- Maxtec Medical Equipment Parts