Shop All Oxygen Regulators
Maxtec
Dual Coil Hose, 6ft, Barb Puritan Air Conn
Mfr # R129P52
Zoro # G2784909
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 6 ft
- Gas Type Air and Oxygen
- Hose Color Yellow/Green
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P52
- Zoro # G2784909
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1/4 in |
Details
Item | Dual Coil Hose |
Gas Type | Air and Oxygen |
Hose Color | Yellow/Green |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Barb Puritan Air Wall Connector |
Standards | ISO 5359 |
Burst Pressure | 1,000 psi |
Industry Type | Healthcare |
Hose Material | Polyurethane |
Description
Dual Coil Hose, Hose Length 6 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Puritan Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Cabinet HDW Jig (KHI-PULL)
- QUAKE HOLD STRAP FURNITURE OAK 18"" (4161)
- ZORO SELECT First Aid Cabinet, Metal, 100 Person (59387)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- Maxtec Oxygen Regulators