Shop All Oxygen Regulators
Maxtec
Dual Coil Hose, 15ft, Barb Ohmeda Air Conn
Mfr # R129P21
Zoro # G2784997
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Gas Type Air and Oxygen
- Hose Color Yellow/Green
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P21
- Zoro # G2784997
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Hose Length | 15 ft |
Hose Dia. | 1/4 in |
Details
Item | Dual Coil Hose |
Gas Type | Air and Oxygen |
Hose Color | Yellow/Green |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Barb Ohmeda Air Wall Connector |
Industry Type | Healthcare |
Burst Pressure | 1,000 psi |
Standards | ISO 5359 |
Hose Material | Polyurethane |
Description
Dual Coil Hose, Hose Length 15 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Ohmeda Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Infection Prevention Station (304005)
- STEAMSPA Essence of Peppermint Aromatherapy Oil Extract (G-OILPEP)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (unassembled) (31560)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- Maxtec Respiratory Equipment