Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Dual Coil Hose, 10ft, Barb Puritan Conn
Mfr # R129P19
Zoro # G2785015
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 10 ft
- Gas Type Air and Oxygen
- Hose Color Yellow/Green
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P19
- Zoro # G2785015
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Hose Length | 10 ft |
Hose Dia. | 1/4 in |
Details
Item | Dual Coil Hose |
Gas Type | Air and Oxygen |
Hose Color | Yellow/Green |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Barb Puritan Wall Connector |
Standards | ISO 5359 |
Burst Pressure | 1,000 psi |
Hose Material | Polyurethane |
Industry Type | Healthcare |
Description
Dual Coil Hose, Hose Length 10 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Puritan Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Sterile, Each (BULKEE-STRL)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- TABBIES HIPAA Labels, Patient Sign-In, 8.5 x 11, Blue, 23/Sheet, PK125 (14541)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 16 4” Includes Pump, Repair Kit (PH-78005-AIR-18X16X4)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- MAXTEC Ear Clip Sensor, 100cm, Mfr.No.ES-3222-12 (R135B04)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- SIMPSON STRONG-TIE Simpson Strong-Tie LSTA30 Strap 30 x 1.25 in. (5386784)
- Maxtec Diagnostic Equipment