Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Disposable Sensor, Mfr. No. 2211-1, PK24
Mfr # R119P02-010
Zoro # G9224022
product price: $269.99
/pk 24, $11.25/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mediplast Tape
- Measures SpO2 and Pulse Rate
- For Use With Mfr. No. 2211-1
- Length 17 3/4 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R119P02-010
- Zoro # G9224022
- Country of Origin Germany
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 17 3/4 in |
Details
Item | Disposable Sensor |
Material | Mediplast Tape |
Measures | SpO2 and Pulse Rate |
For Use With | Mfr. No. 2211-1 |
Industry Type | Healthcare |
Description
Disposable Sensor, Length 17 3/4 in, Material Mediplast Tape, Measures SpO2 and Pulse Rate, For Use With Mfr. No. 2211-1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 100/Box (H175)
- FIRST AID ONLY First-Aid Refill Flexible Cohesive Bandage Wrap, 3 x 5 yd, Blue (5-933)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- Maxtec Diagnostic and Monitoring Instruments and Supplies