Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Disp Sensor, for Mfr. No. 2231-1, PK24
Mfr # R119P04-010
Zoro # G9224065
product price: $369.99
/pk 24, $15.42/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures SpO2 and Pulse Rate
- Material Mediplast Tape
- For Use With Mfr. No. 2231-1
- Length 17 3/4 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R119P04-010
- Zoro # G9224065
- Country of Origin Germany
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 17 3/4 in |
Details
Item | Disposable Sensor |
Measures | SpO2 and Pulse Rate |
Material | Mediplast Tape |
For Use With | Mfr. No. 2231-1 |
Industry Type | Healthcare |
Description
Disposable Sensor, Length 17 3/4 in, Material Mediplast Tape, Measures SpO2 and Pulse Rate, For Use With Mfr. No. 2231-1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- AFS Lowering Device Drape: Blue (5711110)
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle (651321)
- IMPACT PRODUCTS Safe-Use Plastic Sanitary Napkin Receptacle - Black (1103)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- Maxtec Diagnostic and Monitoring Instruments and Supplies