Shop All Pulse Generators
Maxtec
Cable, 300cm, for Mfr. No. X-4012-1 Nonin
Mfr # R121P05
Zoro # G2785855
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. X-4012-1 Nonin
- Length 118 in
- Measures Extends SpO2 sensor
- Material Plastic
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R121P05
- Zoro # G2785855
- Country of Origin Germany
- Category Pulse Generators
Dimensions
Length | 118 in |
Details
Item | Cable |
For Use With | Mfr. No. X-4012-1 Nonin |
Measures | Extends SpO2 sensor |
Material | Plastic |
Industry Type | Healthcare |
Accessory Type | Cable |
Description
Cable, Length 118 in, Material Plastic, Measures Extends SpO2 Sensor, For Use With Mfr. No. X-4012-1 Nonin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Bearing, 5/8" I.D., 3/4" O.D., 1-1/2" L (EBCB101212)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR34-020)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- Maxtec Pulse Generators