Shop All Oxygen Regulators
Maxtec
Blender, DISS, 2 to 120Lpm Flow Range
Mfr # R219P25
Zoro # G5110660
product price: $1,606.99
/ea
Free Shipping & Returns
$1,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings DISS
- Flow Range 2 to 120 Lpm
- Includes Knob, Hose Connection, Mounting Bracket
- Weight 2.75 lb
- Measurement Range 2 to 120 Lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R219P25
- Zoro # G5110660
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 3 39/64 in |
Depth | 3 1/2 in |
Width | 3 13/32 in |
Details
Item | Blender |
Fittings | DISS |
Flow Range | 2 to 120 Lpm |
Includes | Knob, Hose Connection, Mounting Bracket |
Weight | 2.75 lb |
Measurement Range | 2 to 120 Lpm |
Number of Ports | 2 |
For Use With | Air/Oxygen |
Operating Temp. Range | 59 Degrees to 104 Degrees F |
Housing Material | Aluminum |
Accuracy | +/-3% |
High/Low Alarm | No |
Power Requirements | 50 psi Air/50 psi Oxygen |
Description
Blender, DISS Fittings, Flow Range 2 to 120 Lpm, Number of Ports 2, Height 3 39/64 in, Width 3 13/32 in, Depth 3 1/2 in, Weight 2.75 lb, High/Low Alarm No, Accuracy +/-3 Percent, Housing Material Aluminum, Measurement Range 2 to 120 Lpm, 59 Degrees to 104 Degrees F, Power Requirements 50 psi Air/50 psi Oxygen, For Use With Air/Oxygen, Includes Knob, Hose Connection, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED PhysiciansCare 90087 Sinus Decongestant Congestion Medication, 50 Doses, 10mg (90087)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK8 (1-009)
- NEXCARE Spray-On Liquid Bandage, No-Sting, .61oz Bottle (MMM11803)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 9" H (EBK1-HA.69.000)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- Maxtec Respiratory Equipment