Shop All Label Maker Tapes, Labels, Signs & Tags
Maxstick
X2 2 1/4'' x 170' Full Coverage Adhesive Thermal Linerless Sticky Label Paper Roll, 12PK
Mfr # 105214170X2
Zoro # G911667580
product price: $198.99
/pk 12, $16.58/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxstick
- MFR # 105214170X2
- Zoro # G911667580
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Description
For the perfect liner-free receipt paper with an adhesive backing use this MAXStick X2 2 1/4'' x 170' full coverage adhesive thermal linerless sticky receipt / label paper roll. Great for keeping track of transactions this adhesive receipt / label paper is the perfect choice for your establishment. With its 2 1/4'' x 170' size this item provides ample receipt paper for all your printing needs. Full coverage adhesive on the back of the label keeps this receipt firmly stuck to your product. The handy design doesn't have a sensor bar which allows the printer to cut through paper anywhere you need giving you full control of the receipt size. It also allows for a 17% increase of labels per roll compared to receipt paper with a sensor bar.MAXStick's patented adhesive formulation repels the attractive properties of the cutter wheels and tear bars ensuring zero chance of residue being left behind. This versatile paper is suitable for use in the freezer or cooler as well as in hot humid environments. It is also liner-free to help minimize your environmental impact. This paper roll is designed for specialty applications requiring the strongest adhesive including logistics or warehouse environments. Use it on totes boxes shelving or trays so you can spend less time changing rolls and more time increasing production!Overall Dimensions:Roll Length: 170'Label Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Locked Out / Do Not Operate / Only Removed By, Plastic, 3.25 in W x 5.75 in H, Pack 10 (48RU16)
- BROTHER Paper Label, White, 2" x 100 ft. (DK2223)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B131R/10)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-375-499)
- BRADY Label, 1/2 in W, White (M7-7-499)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- BRADY Label, 1/2 in W, Clear; White (M6-74-427)
- BROTHER Ptouch TZe Laminated Tape Cartridges, Black (BRTTZE231)
- Maxstick Safety Labels