Shop All Label Maker Tapes, Labels, Signs & Tags
Maxstick
PlusD 3 1/8'' x 170' Green Diamond Adhesive Thermal Linerless Sticky Label Paper Roll, 12PK
Mfr # 105318170PDG
Zoro # G711667599
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxstick
- MFR # 105318170PDG
- Zoro # G711667599
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Description
For the perfect liner-free receipt paper with an adhesive backing use this MAXStick PlusD 3 1/8'' x 170' green diamond adhesive thermal linerless sticky receipt / label paper roll. Great for keeping track of transactions this adhesive receipt / label paper is the perfect choice for your establishment. It is the ideal label for your to-go purchases. With its 3 1/8'' x 170' size this item provides ample receipt paper for all your printing needs. Adhesive diamond patches on the back of the label keep this receipt firmly stuck to your product. The handy design doesn't have a sensor bar which allows the printer to cut through paper anywhere you need giving you full control of the receipt size. It also allows for a 17% increase of labels per roll compared to receipt paper with a sensor bar. Plus this paper boasts a vibrant green color which allows you to color-code your receipts or labels.MAXStick's patented adhesive formulation repels the attractive properties of the cutter wheels and tear bars so they can contact the adhesive with zero chance of residue being left behind. This paper is durable and perfect for use in the freezer or cooler as well as in hot humid environments. This product is liner-free which will help minimize your environmental impact. This adhesive paper is perfect for restaurants and chains quick service establishments made-to-order restaurants delis and pizza shops. Spend less time changing rolls and more time increasing production in your establishment with this receipt paper. Keep this paper on hand so you are prepared to quickly print your receipts and keep up with your dinnertime rush!Overall Dimensions:Roll Length: 170'Label Width: 3 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH1)
- STORM Whistle - Orange (372490)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- MAXSTICK 3 1/8'' x 160' Canary Side-Edge Adhesive Thermal Linerless Sticky Label Paper Roll, 24PK (105SM3160C24)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- NEVS Tape, Fentanyl, mcg/mL 1/2" x 1-1/2" Blue w/Black (VW-0129)
- NEVS Label, Fentanyl 1/2" x 1-1/2" Blue w/Black (LANT-1822D)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-20-428)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13656)
- Maxstick Label Maker Tapes, Labels, Signs & Tags