Maxstick

3 1/8'' x 160' Violet Side-Edge Adhesive Thermal Linerless Sticky Label Paper Roll, 24PK


product price: $454.99
/pk 24, $18.96/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For the perfect liner-free receipt paper with an adhesive backing use this 3 1/8'' x 160' violet side-edge adhesive thermal linerless sticky receipt / label paper roll. Great for keeping track of transactions this adhesive receipt / label paper is the perfect choice for your establishment. It is the ideal label for your to-go purchases. With its 3 1/8'' x 160' size this item provides ample receipt paper for all your printing needs. The sides of the label contain a strong adhesive coating which allows two sides of the receipt to be adhered to any product it is placed on. It also boasts a vibrant purple color which is eye-catching and allows you to color-code your receipts or labels as anti-allergen. This receipt paper is also safe for indirect food contact ensuring that your products stay safe and sanitary.MAXStick's patented adhesive formulation repels the attractive properties of the cutter wheels and tear bars so they can contact our adhesive with zero chance of residue being left behind. This paper is durable and is repositionable which allows you to ensure it is properly placed every time. It is also liner-free minimizing your environmental impact. This paper is perfect for use in food service industries warehouses pharmacies libraries and retail establishments. Spend less time changing rolls and more time increasing production in your establishment with this receipt paper. Keep this paper on hand so you are prepared to quickly print your receipts and keep up with your incoming customers!Overall Dimensions:Roll Length: 160'Label Width: 3 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.