Shop All POS Paper Rolls
Maxstick
2 1/4'' x 170' Diamond Adhesive Thermal Linerless Sticky Receipt / Label Paper Roll, 32PK
Mfr # 105SM2170D32
Zoro # G911582661
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxstick
- MFR # 105SM2170D32
- Zoro # G911582661
- Country of Origin United States
- Category POS Paper Rolls
Description
For the perfect liner-free receipt paper with an adhesive backing use this 2 1/4'' x 170' diamond adhesive thermal linerless sticky receipt / label paper roll. Great for keeping track of transactions this adhesive receipt / label paper is the perfect choice for your establishment. It is the ideal label for your to-go purchases. With its 2 1/4'' x 170' size this item provides ample receipt paper for all your printing needs. Adhesive diamond patches on the back of the label keep this receipt firmly stuck to your product. The handy design doesn't have a sensor bar which allows the printer to cut through paper anywhere you need giving you full control of the receipt size. It also allows for a 17% increase of labels per roll compared to receipt paper with a sensor bar.MAXStick's patented adhesive formulation repels the attractive properties of the cutter wheels and tear bars so they can contact our adhesive with zero chance of residue being left behind. This paper is durable and is perfect for use in the freezer or cooler as well as in hot humid environments. This product is liner-free which will help minimize your environmental impact. This adhesive paper is perfect for restaurants and chains quick service establishments made-to-order restaurants delis and pizza shops. Spend less time changing rolls and more time increasing production in your establishment with this receipt paper. Keep this paper on hand so you are prepared to quickly print your receipts and keep up with your dinnertime rush!Overall Dimensions:Roll Length: 170'Label Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Green, 500/Roll (DL1097)
- ZORO SELECT Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87097)
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- PARTNERS BRAND Wall Mount Label Dispenser, 4 1/2", White, 1/Each (LDM450)
- MAXSTICK 3 1/8'' x 240' Diamond Adhesive Thermal Linerless Sticky Receipt / Label Paper Roll, 32PK (105SM3240D32)
- MAXSTICK PlusD 2 1/4'' x 170' Diamond Adhesive Thermal Linerless Sticky Receipt / Label Paper Roll, 24PK (105214172GPD)
- NATIONAL CHECKING National Checking Register Roll 2.25 White 1 Ply, PK40 (1225-130SP)
- POINT PLUS 2 3/4'' x 194' Traditional Bond Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR275190)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- PACON Composition Paper, 8-1/2 x 11, Whte, PK500 (2403)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- Maxstick POS Paper Rolls