Shop All Motion Sensor Lights and Kits
Maxsa Innovations
Solar Powered LED Security Square Spotlight
Mfr # 44311
Zoro # G7539466
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxsa Innovations
- MFR # 44311
- Zoro # G7539466
- UPC # 899419000929
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
Small and compact, yet extremely powerful. Light your way whenever you walk by. This modern looking light will be a great addition to any patio, deck, walkway or other outside area. The sleek, low-profile solar powered LED Security Spotlight automatically activates when it detects motion after dark. Its small size means it can fit almost anywhere and since it’s solar powered, it doesn’t need any electricity. Includes a rechargeable battery pack, solar charging panel, and a 9-foot cable. It activates up to 100 times when on for 60 seconds at a time. No Electricity: uses free energy from the sun. The solar panel converts direct sunlight into electricity throughout the day to charge the battery inside the light. Durable weatherproof housing protects the solar panel in all weather conditions. Complete with a 9 foot cable, the solar panel can be positioned to receive the most sunlight whether mounted on rooftops or the sides of buildings. The solar panel has an adjustable base so it can be used on both flat and angled locations. Works Year Round, In All Climates- Durable, adjustable housing lasts for years and years. Durable construction with sealed lens is totally weatherproof and has an IP44 weather rating. Fully Adjustable Settings- This light is fully programmable to suit your needs. Set the duration of the illumination from ten seconds to one minute. The light sensitivity can also be adjusted by simply turning the knobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/BL)
- MAXSA INNOVATIONS Park Right BallPark (37340)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce in Black (44219)
- MAXSA INNOVATIONS Battery Powered Dual Head LED Spotlight (43218)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce with Warm White LEDs (43319-RS)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light, Bronze, PK 10 (41042)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park with Light (37314-RS)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- Maxsa Innovations Motion Sensor Lights and Kits