Shop All Deck Lighting
Maxsa Innovations
Solar-Powered LED Deck Lights - Black
Mfr # 47331-BK
Zoro # G906172082
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Width 1.7
- Length 1.75
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxsa Innovations
- MFR # 47331-BK
- Zoro # G906172082
- UPC # 850004980255
- Country of Origin China
- Category Deck Lighting
Dimensions
Width | 1.7 |
Length | 1.75 |
Height | 3 |
Details
Housing Color | Black |
Description
Whether mounted on the deck railing, porch steps, or other outdoor area, these solar-powered, dusk-to-dawn lights are designed to highlight obstacles and hazards while giving you the necessary light to move safely. Packaged as a set of four and easily installed with two wood screws (included), these low-profile lights are colored brown to blend into the background while illuminating multiple locations with only the power of the sun.
- Provides accent lighting to stairs, deck railings or deck edging.
- Marks and highlights edges and corners of your deck or steps.
- Helps prevent falls or tripping.
- Turns on automatically at dusk.
- 2 bright LEDs use free energy from the sun.
- Rechargeable NiMH battery included.
- Durable, weatherproof plastic housing lasts for years.
- Improves deck safety.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies UV 794113 replacement light bulb lamp (UV 794113 TROJAN TECHNOLOGIES)
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-120-C)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- MAXSA INNOVATIONS Metal Solar Deck Light - Stainless Steel, PK 4 (47334-SS)
- MAXSA INNOVATIONS Metal Solar Deck Light - Bronze, PK 4 (47334-BZ)
- BELL + HOWELL Swivel Solar Powered 3 W LED Deck Light 4 pk (7846)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- Maxsa Innovations Deck Lighting