Maxsa Innovations

Solar-Powered 100 LED Motion-Activated Outdoor Security Floodlight (Discontinued)


This Product is Discontinued
Shop for all Security & Flood Lights
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

100 super-bright LEDs makes the MAXSA Innovations Solar Powered 100 LED Security Floodlight one of our brightest solar motion lights. Great for lighting up your deck, yard, porch, pool areas around a house, shed, or business. Our Motion-Activated Solar Security Floodlight automatically turns on when motion is detected after dusk, and 100 LEDs produce 525 lumens of super-bright light. No Electricity needed: This light uses free energy from the sun. The solar panel converts direct sunlight into electricity throughout the day to charge the battery inside the light. Durable weatherproof housing protects the solar panel in all weather conditions. Fully Adjustable Settings -This light is fully programmable to suit your needs. Set the duration of the illumination from ten seconds to one minute. The motion-sensitivity and light sensitivity can also be adjusted by simply turning the knobs. Includes 3.7V/4.4Ah rechargeable lithium-ion battery, solar charging panel, and 15-foot cable. Activates up to 120 times when on for one minute at a time. The solar panel can be positioned to receive the most sunlight whether mounted on rooftops or the sides of buildings. The solar panel has an adjustable base so it can be used on both flat and angled locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.