Shop All Security Video Cameras
Maxsa Innovations
Secure Motion-Activated Solar Security Video Camera/Floodlight - Black
Mfr # 44642-CAM-BK
Zoro # G7539755
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxsa Innovations
- MFR # 44642-CAM-BK
- Zoro # G7539755
- UPC # 899419000424
- Country of Origin China
- Category Security Video Cameras
Description
Record who came by and when. Video camera turns on when motion is detected, day or night. It records up to 4 hours of time and date-stamped video of intruders or anyone coming in or out. The camera is capable of capturing all movement within 110° range during day and movement 15 feet away at night with floodlight. Recorded videos can be downloaded, deleted or recorded over. If videos are not downloaded, the camera will begin to record over the earliest videos enabling continuous use. Camera comes with a 16 GB micro SD card and a built-in led motion light with over 1100 lumens of brightness. Includes a 3.7v 4.4Ah Li-Ion rechargeable battery pack, solar charging panel, and 15-foot cable. Dials for time and lux. Plastic body in black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 1/4 inch Stereo Male to 3.5mm Stereo Female Adapter (FWT30S1-14200)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I7WP)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH MIGHTY MULE GATE OPENER BATTERY FM500 502 Battery (ML7-121911111177)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- MAXSA INNOVATIONS Solar Security Video Camera and Spotlight - White (44643-CAM-WH)
- MAXSA INNOVATIONS Secure Motion-Activated Solar Video Security Camera/Floodlight - White (44642-CAM-WH)
- UNIVIEW 8MP WDR Dome Network Camera 4.0mm Fixed, Warm Light, PoE, H.265, Mic (IPC3618SE-ADF40KM-WL-I0)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm (IT9380-HF2)
- VOSKER Solar Powered LTE Mobile Security Camera (Verizon) Color Black (VOS-V150-V)
- Maxsa Innovations Closed Circuit TV Systems & Accessories