Shop All Recessed Lighting Kits
Maxsa Innovations
Retrofit 5"-6" LED Dwnlght for recessed lighting - Warm Wht LEDs 2700K
Mfr # 80101
Zoro # G7736218
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, FCC
- Features Environmentally Friendly, Dimmable
- Light Direction Downward
- Product Type Ceiling Lamp
- Bulb/Tube Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxsa Innovations
- MFR # 80101
- Zoro # G7736218
- UPC # 899419000813
- Country of Origin China
- Category Recessed Lighting Kits
Details
Standards | UL, FCC |
Features | Environmentally Friendly, Dimmable |
Light Direction | Downward |
Product Type | Ceiling Lamp |
Bulb/Tube Type | LED |
Power Consumption | 11 W |
Switch Type | On/Off |
Mount Type | Ceiling Mountable |
Light Output | 817 lm |
Item | Retrofit LED Downlight |
Input Voltage | 110V AC |
Description
Beautiful LED recessed lighting replacement perfect for your kitchen or any room in your home with recessed lighting. These retrofit LED Downlights replace any recessed light and only use a fraction of the electricity. 11 Watts produce 920 lumens which is the same light output as a warm white 75 Watt incandescent bulb. These lights are also dimmable with the appropriate wall switch. Super-bright LEDs last 35,000 hours which is roughly 16 years of normal use. Save up to 246 us dollars in electricity costs over the life of the light. UL classified, RoHS Compliant, and FCC Compliant. Designed to fit 5-6 inch recessed lighting cans. White case comes with warm white LEDs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket Pull Chn Int 660W (19980-0PG)
- NEWHOUSE LIGHTING Outdoor Weatherproof 12W LED Landscape Bullet Flood Light, Bronze (V5BLF12BRZ)
- ILB GOLD Bulb, LED Shape T8-Linear, Replacement For Light Bulb / Lamp, Fo21/865/Xp/Eco (FO21/865/XP/ECO)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/830/ND EX39 BB 6/1)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Cool Wht LEDs 5000K (80102)
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 4-Pack (SP34240-4PK)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- SATCO 12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White (S11566)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable 6-Pack (LR23952-6PK)
- JESCO LIGHTING LED 6'' Fire Rated Round Shallow Regressed 120V 15W 90CRI Downlight Fixture (RLF-6615FR-SW5-WH)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- Maxsa Innovations Recessed Lighting Kits