Shop All Post Lighting
Maxsa Innovations
Post Cap and Deck Railing Lights - Solar Wave style - Black
Mfr # 41481
Zoro # G706172084
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7
- Height 8
- Length 13
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxsa Innovations
- MFR # 41481
- Zoro # G706172084
- UPC # 850004980279
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7 |
Height | 8 |
Length | 13 |
Details
Item | Post Cap and Deck Railing Lights |
Housing Color | Black |
Description
Set of 2 Metal and Glass Solar Powered Post Cap Lights.
This light turns on automatically at dusk and can remain on for up to 8 hours shuts off at dawn.
This light turns on automatically at dusk and can remain on for up to 8 hours shuts off at dawn.
- • Fits a standard 4x4 wood or vinyl post.
- • Solar panel charges the 3.2V lithium ion battery in 8 hours.
- • Perfect for continuous lighting of fence posts, landscaping, walkways, driveways, decks.
- • Includes a rechargeable, lithium Ion battery and 2 warm white super bright warm white LEDs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 200a23/rs 130v replacement light bulb lamp (200A23/RS 130V OSRAM SYLVANIA)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Black, PK2 (41471)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, White, PK 2 (41971)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Dark Bronze, PK 2 (41671)
- GAMA SONIC Baytown Bulb Solar Lamp, Wall/Pier/3 in. Fitter Mounts, Brushed Bronze (106B133)
- UNIVERSAL FOREST Ufp Post Top, 6-3/4 In H, French Gothic, Pine, White (106515)
- NORWELL Classic Onion Outdoor Post Lantern - Sienna with Clear Glass (1611-SI-CL)
- Maxsa Innovations Post Lighting