Shop All Traffic Barricades
Maxsa Innovations
Park Right® Expandable Fence, 3 H, 36 L, 19 W
Mfr # 37950
Zoro # G806172083
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3
- Weight 15
- Length 36
- Width 19
- Features Block off an entrance or a courtyard for safety purposes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxsa Innovations
- MFR # 37950
- Zoro # G806172083
- UPC # 850004980149
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 3 |
Length | 36 |
Width | 19 |
Details
Item | Park Right® Expandable Fence |
Weight | 15 |
Features | Block off an entrance or a courtyard for safety purposes |
Description
- The expandable fence is made from all-weather material and expands from 15 inches to 124 inches. Height is 37 inches.
- Great for roadways, driveways, parking spaces, garages, entranceways courtyards.
- Also use as a safety barrier for trucks who might be loading and unloading.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 20 ft. Caution Belt (WMX160-BK-CAUYB-M-M-200)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-4-X-S)
- BON TOOL Bon 84-977 Sand Bag Funnel (84-977)
- ZORO SELECT Sand Bag, Polypropylene, 27 in L, 18 in W, White (6FGY2)
- PYLE Cone Topper Connector, PCNTP16X2 (PCNTP16X2)
- PYLE The Cone Connectpr (Yellow Color) (PCNTP16)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS10-FB)
- AERVOE 18" Collapsible Safety Cone (1190)
- Maxsa Innovations Traffic Barricades