Shop All Security & Flood Lights
Maxsa Innovations
Motion-Activated LED Outdoor Light - White
Mfr # 40231
Zoro # G006172081
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Height 6
- Features Add extra light to decks, steps, pathways, and more. Multiple lights can be linked to turn on together!
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxsa Innovations
- MFR # 40231
- Zoro # G006172081
- UPC # 899419000714
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length | 6 |
Height | 6 |
Width | 6 |
Details
Color | White |
Features | Add extra light to decks, steps, pathways, and more. Multiple lights can be linked to turn on together! |
Item | Motion-Activated Outdoor Light |
Description
Ideal outdoors for steps, keyholes, doorways or pathways, and indoors for closets, bathrooms or hallways. Motion sensor automatically turns light on when it detects motion in the area. Five bright LED lights. Light head swivels 360 degrees in any direction. Unit is weather resistant; perfect indoors and outdoors. Includes mounting bracket. Requires 4 C-cell batteries (not included).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- HALO Double Gimbal, Par30, 6215 (6215WH)
- LEVITON Turn-Knob Medium Base Brass Lamp Socket (079-07070-0PG)
- ILC Replacement for Ushio 3000335 replacement light bulb lamp (3000335 USHIO)
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Black (44641)
- MAXSA INNOVATIONS Solar-Powered Dual Head LED Security Light - Off White (44218)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- MAXSA INNOVATIONS Solar Motion Activated Dual Head Light in Black (44215)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Silver (44640)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-S)
- Maxsa Innovations Security & Flood Lights