Shop All Automotive Roof Racks
Maxsa Innovations
Mini Hangers for Cars
Mfr # 20057
Zoro # G7539840
product price: $6.25
/pr
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hang From The Back Of Headrests or From Overhead Handles
- Max. Load Capacity 10 lb
- Type Hanger
- Material Metal
- Includes (2) Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxsa Innovations
- MFR # 20057
- Zoro # G7539840
- UPC # 899419000875
- Country of Origin China
- Category Automotive Roof Racks
Details
Features | Hang From The Back Of Headrests or From Overhead Handles |
Max. Load Capacity | 10 lb |
Type | Hanger |
Material | Metal |
Includes | (2) Hooks |
Application | Coat, Carry Bag, Umbrella |
Description
Holds shopping bags, coats, handbags, trash bags, umbrellas and more. Hangs from the back headrests or from overhead handles. Includes two very sturdy multi-purpose metal hooks. Holds up to 20 pounds total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 75' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Lime Green (DOTC2 2 x 75-LG)
- ILC Replacement for YANMAR 124250-77012 STARTER (124250-77012 STARTER)
- BUYERS PRODUCTS Aluminum Folding Step (FS2797CH)
- DONALDSON Air Filter, Primary Radialseal, P535770 (P535770)
- MAXSA INNOVATIONS Auto Trash Bag (21520)
- MAXSA INNOVATIONS Car Butler Helping Handle - Black (20121)
- MAXSA INNOVATIONS Car Butler Wood Hanger (20022)
- MAXSA INNOVATIONS Headrest Multi-Hanger 4 Hook - Black (25524)
- MASTER LOCK Lock W/Cable Car Cover7' (715DAT)
- DC CARGO Clevis Slip Hook for G70 Transport Chains, 3/8in (CSH38)
- KEEPER ROOF RACK PADS 18IN 2PK (7720)
- Maxsa Innovations Automotive Roof Racks