Shop All Motion Sensor Lights and Kits
Maxsa Innovations
Battery-Powered Motion-Activated Wall Sconce with Warm White LEDs
Mfr # 43319-RS
Zoro # G7539299
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxsa Innovations
- MFR # 43319-RS
- Zoro # G7539299
- UPC # 857170005645
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
MAXSA Innovations Battery Powered Motion Activated LED Wall Sconces are beautiful and classically designed pieces, looking as good in the daytime as they do at night, and they can be mounted anywhere. There's no need for an electrical outlet. The durable, weatherproof metal housing has real glass panels and a mirrored rear reflector that increases the apparent brightness of the bulbs. The motion activated function helps to dissuade intruders on your property at night, while providing convenient lighting for you as well. Simply identify the perfect location to mount the light. Then, use the included hardware to attach the back cover to the chosen surface. Once the light is set up, a simple movement will activate the light, and 2 super-bright Surface Mount LEDs will turn night into day. The light will continue to stay on as long as there's motion. The long-life Surface Mount LEDs last for over 30,000 hours. Built for easy installation, unobtrusive size, and no maintenance, this sturdy wall sconce will be a beautiful addition to your home. Uses 4 C Batteries. Black finish. Warm White LEDs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 72c5481-np (72C5481-NP ADVANCE)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR4B-W)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Damar 00973D (00973D)
- WESCO Dock Light, Incandescent, 24 In Arm (272224)
- MAXSA INNOVATIONS Battery Powered Dual Head LED Spotlight (43218)
- MAXSA INNOVATIONS White Outdoor Wall Sconces, PK 2 (49719 - 2 pack)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park with Light (37314-RS)
- MAXSA INNOVATIONS Anywhere Light in Bronze (40252)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White, PK 3 (43341)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White (40341)
- EATON LIGHTING Motion Light Led 1600 Twin Bz (MST18R17L)
- Maxsa Innovations Motion Sensor Lights and Kits