Shop All Motion Sensor Lights and Kits
Maxsa Innovations
Battery-Powered Motion-Activated Wall Sconce in Golden Copper
Mfr # 48219
Zoro # G7539335
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxsa Innovations
- MFR # 48219
- Zoro # G7539335
- UPC # 899419000974
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
Maxsa Innovations Battery Powered Motion Activated LED Antique Copper Wall Sconce is beautiful and classically designed piece, looks as good in the daytime as it does at night, and it can be mounted anywhere. There's no need for an electrical outlet. The durable, weatherproof housing is accented by real glass panels and a mirrored rear reflector that increases the apparent brightness of the bulbs. The motion activated function helps to dissuade intruders on your property at night, while providing convenient lighting for you as well. Simply identify the perfect location to mount the light. Then, use the included hardware to attach the back cover to the chosen surface. Once the light is set up, a simple movement will activate the light, and 2 super-bright Surface Mount LEDs will turn night into day. The light will continue to stay on as long as there's motion. The long-life LEDs last for over 30,000 hours. Built for easy installation, unobtrusive size, and no maintenance, this sturdy wall sconce will be a beautiful addition to your home. Antique Copper Metal and Glass Construction. Uses 4 C Batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp (DYNASTY SCAN DMX AMERICAN DJ)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/UF18/G 10/1)
- ILC Replacement for Trojan UV 3614 replacement light bulb lamp (UV 3614 TROJAN)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce in Black (44219)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- MAXSA INNOVATIONS Battery Powered Dual Head LED Spotlight (43218)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce with Warm White LEDs (43319-RS)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White (40341)
- MAXSA INNOVATIONS Park Right BallPark (37340)
- ELECTRONIC SOLUTIONS 230V Universal Mount RQ60, 4.9 A (ESIRQ60AUMHE230)
- Maxsa Innovations Motion Sensor Lights and Kits