Shop All Motion Sensor Lights and Kits
Maxsa Innovations
Battery Powered Dual Head LED Spotlight
Mfr # 43218
Zoro # G7539457
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Lamp Type LED
- Color Black, Daylight
- Light Output 320 lm
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxsa Innovations
- MFR # 43218
- Zoro # G7539457
- UPC # 899419000417
- Country of Origin China
- Category Motion Sensor Lights and Kits
Details
Housing Material | Plastic |
Lamp Type | LED |
Color | Black, Daylight |
Item | Motion Sensing Light |
Light Output | 320 lm |
Power Source | Battery |
Description
This high quality Battery-Powered Dual Head LED Security Spotlight automatically turns on when motion is detected after dusk. Perfect for entryways, walkways, sheds, patios, balconies, decks, steps, garages, driveways, carports and backyard or farm sheds. Also great for areas where electricity is not available. The super bright LEDs with silver reflector create bright illumination in the coverage area, and the dual heads allow you to direct the light at your "trouble" areas. Rugged, high efficiency plastic body and sealed casing makes this unit perfect for every environment and weather condition. Black. Uses 3 C Batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- MILWAUKEE TOOL USB Pivoting Flood Light + Penlight (2114-21, 2105)
- ILC Replacement for SLI Sylvania Lighting MH 400/ps/bu replacement light bulb lamp (MH 400/PS/BU SLI SYLVANIA LIGHTING)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (20703)
- MAXSA INNOVATIONS Park Right BallPark (37340)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce in Black (44219)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park with Light (37314-RS)
- MAXSA INNOVATIONS Battery Powered Security Spotlight (42111)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in Bronze, PK 3 (43342)
- HEATH-ZENITH Motion Lght 2Led 180Dg 1250Brz (HZ-5846-BZ)
- Maxsa Innovations Motion Sensor Lights and Kits