Shop All TV Antennas
Maxrad
Maxrad NMO58AUCP 17 ft. Of Rg58A-U Coax with Silver Plated Pl259 Crimp
Mfr # NMO58AUCP
Zoro # G404118018
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxrad
- MFR # NMO58AUCP
- Zoro # G404118018
- UPC # 747925094850
- Country of Origin China
- Category TV Antennas
Description
The PCTEL Maxrad NMO58AUCP vehicle roof mount antenna installation hardware kit is for Motorola-style mobile antennas 0-960 MHz. This NMO mount is a brass permanent mount for a 3/4" hole. The PCTEL mobile antenna mount includes 17 feet of RG58A/U cable and a crimp UHF Connector.
Maxrad 3/4" permanent hole BRASS mount. For use with Motorola style antennas.
Thread Size: 1-1/8"-18.
Frequency: 0-960 MHz.
Cable Length: 17 feet.
Cable Type: RG58A/U.
Connector: PL-259.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Mojo Decoys Baby Mojo / Floater Mallard - 4 Pack (ML4-6MP4810610022)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- KEY-BAK Sidekick Black Keychain Badge Holder-Carabiner Dual ID Split Ring & 24'' Dupont Kevlar Cord (3280KB10A22)
- BATTERY CLERK AJC® Tork UB645 - 6V 4.5AH SLA Battery 6V 4.5Ah Emergency Light Battery (TORK-UB645)
- MAXRAD Maxrad BMAXSCAN1000 Vhf-Uhf 800Mhz Scanner Antenna No Spring (BMAXSCAN1000)
- MAXRAD Maxrad MAX8053 806-896Mhz 3Db Chrome Ant (MAX8053)
- MAXRAD Maxrad MUF4502S 450-470Mhz Unity Gain Antenna with Spring (MUF4502S)
- MAXRAD Maxrad MUF4500 Black 450-470 Mhz Uhf Unity Antenna Only (MUF4500)
- MAXRAD Maxrad MHB5802 144-174Mhz No Ground Antenna (MHB5802)
- MAXRAD Maxrad MHB5800S 144-174 Mhz 3Db .63 Wave Antenna with Spring Chrome (MHB5800S)
- DOOMSDAY UHF - VHF HDTV Antenna with Remote Control (DO25266)
- Maxrad TV Antennas