Maxrad

Maxrad MLBDC3400 34-37 No Ground .25 Wave Ant


product price: $69.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Maxrad
  • MFR # MLBDC3400
  • Zoro # G804029679
  • UPC #
    747925094799
  • Country of Origin China
  • Category TV Antennas

Description

  • 34-37 DC Ground Antenna.
  • Frequency: (MHz) 34-37.
  • Product Narrative DC grounded, base loaded 1/4 wave antenna and coil only. Requires less ground plane than conventional antennas. For use with Motorola style NMO mounts.
  • Gain: (dB) Unity.
  • Maximum Power (watts): 500.
  • Whip Length: (In.) 49".
  • Whip Material: 17-7 PH Stainless steel.
  • Mount Type: Order separately from Motorola style NMO mounts .
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.