Maxrad

Maxrad MLB2700 27-31 MHz Coil and Rod CB Radio Antenna


product price: $74.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Maxrad
  • MFR # MLB2700
  • Zoro # G403898102
  • UPC #
    747925094751
  • Country of Origin China
  • Category Antennas

Description

  • The matching coil is supported by a low-loss coil form to withstand the heaviest shocks.
  • The tapered coil housing enhances appearance and prevents moisture from entering the load.
  • Mates with all 1-1/8"-18 thread mounts, including 3/4" mounts.
  • Mount Type: 1-1/8" x 18.
  • Length: 52".
  • Frequency Range: 27-31MHz.
  • Frequency: Type: CB Radio.
  • Load Position: Bottom.
  • Antenna Type: Whip.
  • Power Rating:200 Watts.
  • Termination: 1-1/8" x 18.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.