Shop All TV Antennas
Maxrad
Maxrad BMUF8043 806-896Mhz 3Db Elevated Ant.
Mfr # BMUF8043
Zoro # G904029470
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxrad
- MFR # BMUF8043
- Zoro # G904029470
- Country of Origin China
- Category TV Antennas
Description
23" elevated feed point antennas operate over the 825-896 MHz band with 3 dBGain:. Engineered for vehicles without a ground plane, and for extension above the roof line if trunk mounted. Collinear open coil design. Cable, Connector:, and Maxrad or 3/4" Motorola style mount must be ordered separately.
Frequency: (MHz) 825-896.
Gain: (dB) 3.
Maximum Power (watts): 125.
Whip Length: (In.) 21".
Whip Material: Stainless steel.
Color: Black.
Mount Type: Order Motorola style mount separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Phantom Power BT-6V-5A + 6V Charger (ML4-6CHRGR394)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- ILC Replacement for ABB 3hac 16831-1 Battery (3HAC 16831-1)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 3645V+ (POE-INJ-1000-WTx)
- MAXRAD Maxrad MUF4502S 450-470Mhz Unity Gain Antenna with Spring (MUF4502S)
- MAXRAD Maxrad MHB5802 144-174Mhz No Ground Antenna (MHB5802)
- MAXRAD Maxrad MUF4503 450-470Mhz 3Db Antenna (MUF4503)
- MAXRAD Maxrad MUF4500 Black 450-470 Mhz Uhf Unity Antenna Only (MUF4500)
- MAXRAD Maxrad MHB5800S 144-174 Mhz 3Db .63 Wave Antenna with Spring Chrome (MHB5800S)
- MAXRAD Maxrad BMAXSCAN1000 Vhf-Uhf 800Mhz Scanner Antenna No Spring (BMAXSCAN1000)
- PROCOMM Procomm SPIDER Base Station Scanner Ant. with 50 ft.Coax Bnc (SPIDER)
- Maxrad TV Antennas