Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG76L.75-PD
Zoro # G903857906
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Connection Type Clamp x Clamp x Clamp
- Standards ASME BPE
- Overall Length 4 3/4 in
- Interior Smoothness 15 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TEG76L.75-PD
- Zoro # G903857906
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Description
Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RO Cartridge (TFS450CTG)
- KOHLER Trip Lever Service Kit-Left (87115-CP)
- KOHLER Valve Stem Adapter (1014332)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L3.0X1.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- Maxpure Tube Fittings