Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG76L.5-PD
Zoro # G803858805
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Overall Length 4 1/2 in
- Standards ASME BPE
- Connection Type Clamp x Clamp x Clamp
- Interior Finish 15 RA Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TEG76L.5-PD
- Zoro # G803858805
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- IPS 1-1/2 in. 90-Degree Bend IPS PVC Coarse Thread Bathtub Drain Shoe (69571)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj, PK6 (WOCONSN5REN)
- THRIFCO PLUMBING 1 Inch X 10 Inch SCH 80 PVC Nipple (6620061)
- MAXPURE STAINLESS STEEL FITTING (TEG76L2.0-PC)
- MAXPURE 2-1/2" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L2.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7WWW6L1.0-PD)
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.5-PD)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- STEEL & OBRIEN 3" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-3-1-316)
- Maxpure Tube Fittings