Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG76L2.0-PC
Zoro # G003857851
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASME BPE
- Connection Type Clamp x Clamp x Clamp
- Overall Length 6 3/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TEG76L2.0-PC
- Zoro # G003857851
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 2 in |
Description
Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-2)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5640)
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U138LF)
- KOHLER Shower Valve Trim W/ Lever Handle, Less Showerhead (TLS396-4-PB)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- MAXPURE 3/4" Clamp T316L SS Tee (TEG76L.75-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L4.0-PD)
- Maxpure Sanitary Tube Fittings