Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG31SCC6L2.0X1.0-PL
Zoro # G003858919
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Concentric Reducer
- Connection Type Clamp x Clamp
- Overall Length 4 3/8 in
- Standards ASME BPE
- Fitting Side A Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TEG31SCC6L2.0X1.0-PL
- Zoro # G003858919
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 3/8 in |
For Tube Outside Diameter | 1 in, 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Long Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 3/8 in, Specific Fitting Shape Long Concentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Head Holder, White, 1/1/2 in. Depth (Z7000-GBH)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- ZORO SELECT 1", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H625)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.75-PC)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PC)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG2C886L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L2.0-PL)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PL)
- STEEL & OBRIEN 1/2" Butt Weld End x Fnpt Adapter - 1-1/4" Long 316SS (22WB-.50-316)
- Maxpure Sanitary Tube Fittings