Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG31I6L1.5X.75-PM
Zoro # G204180376
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Concentric Reducer
- Standards ASME BPE
- Overall Length 1 1/4 in
- Connection Type Clamp x Clamp
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TEG31I6L1.5X.75-PM
- Zoro # G204180376
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1 1/2 in, 3/4 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Description
Short Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 1 1/4 in, Specific Fitting Shape Short Concentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- LEGEND VALVE 1/2" T-1100 BALL VALVE-NO LEAD (101-503NL)
- BASIKS Diaphragm Valve, PVC, 1/2", EP/EP, Socket (DE14-050EPS-PV)
- MAXPURE STAINLESS STEEL FITTING (TEG216L1.5-PM)
- MAXPURE 2-1/2" Clamp T316L SS Solid End Cap (TEG16A6L2.5-PL)
- MAXPURE 1-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG76L.75-PD)
- MAXPURE STAINLESS STEEL FITTING (TE2S886L1.5-PD)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- STEEL & OBRIEN 4" Q-Line Solid End Cap - 5/8" Long 304SS (16AQ-14Q-4-304)
- Maxpure Sanitary Tube Fittings