Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG2C886L1.5-PL
Zoro # G903858262
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 88 Degrees Elbow
- Connection Type Clamp x Clamp
- Standards ASME BPE
- Fitting Side A Connection Type Clamp
- End Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TEG2C886L1.5-PL
- Zoro # G903858262
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 88 Degrees Elbow, Standards ASME BPE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- SHARKBITE PUSH COUPLING 1/4""X1/4"" (25421)
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- MAXPURE STAINLESS STEEL FITTING (TE7WWW6L1.0-PD)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- MAXPURE 2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7WWCS6L.5-PL)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-6-PL-316)
- Maxpure Sanitary Tube Fittings