Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG216L1.5-PL
Zoro # G604180549
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Connection Type Clamp x MNPT
- Overall Length 2 7/16 in
- Standards ASME BPE
- Fitting Side A Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TEG216L1.5-PL
- Zoro # G604180549
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 7/16 in |
Fitting Side A Pipe Size | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Straight Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type MNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/2" CODE 62 SHIPPING PLATE KIT PLATED (SPX-24U)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-08-BT-SS)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- LASCO FITTINGS 90 Street Elbow, 3/4 x 1/2", NPT x Socket (410101)
- MAXPURE 1-1/2" Clamp T316L SS Tee (TEG76L1.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- MAXPURE 1-1/2" Clamp T316L SS 90 Degree Elbow (TEG2C6L1.5-PL)
- MAXPURE 1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L2.0X1.5-PL)
- MAXPURE 4" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L4.0-PL)
- Maxpure Sanitary Tube Fittings