Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG14RT6L.5X.25-PM
Zoro # G403858526
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME BPE
- Overall Length 1 1/2 in
- Connection Type Clamp x Rubber Hose Barb
- Exterior Smoothness 32 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TEG14RT6L.5X.25-PM
- Zoro # G403858526
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in, 1/4 in |
Pipe Size | 1/2 in x 1/4 in |
Fitting Pipe Size | 1/2 in, 1/4 in |
Description
Straight Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Rubber Hose Barb, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1/4 in, Fitting Side A Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- ZORO SELECT 2-1/2" Male NPT Malleable Iron Square Head Plug Class 150 (2WU86)
- ELKAY Lstrtn, SS, Offst 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RDBG)
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- MAXPURE 3/4" Clamp T316L SS Tee (TEG76L.75-PM)
- MAXPURE 2" Clamp T316L SS 90 Degree Elbow (TEG2C6L2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.5-PD)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L3.0X1.0-PL)
- MAXPURE 1-1/2" Clamp T316L SS 90 Degree Elbow (TEG2C6L1.5-PL)
- MAXPURE 1-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L1.5-PL)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- Maxpure Sanitary Tube Fittings