Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE7WWW6L1.0-PD
Zoro # G704180470
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASME BPE
- Color Silver
- Tube OD 1 in x 1 in x 1 in
- Material Grade 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE7WWW6L1.0-PD
- Zoro # G704180470
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Standards | ASME BPE |
Color | Silver |
Tube OD | 1 in x 1 in x 1 in |
Material Grade | 316L |
Interior/Exterior Finish | 15 RA Electropolished / Light Polish |
Fitting Material | Stainless Steel |
Fitting Wall Thickness | 0.065 in |
Interior Smoothness | 15 microinches |
Interior Finish | 15 RA Electropolished |
Exterior Finish | Light Polish |
Fitting Side C Connection Type | Orbital Weld |
Fitting Body Material | 316L Stainless Steel |
Fitting Side B Connection Type | Orbital Weld |
Fitting Shape | Tee |
Fitting Side A Connection Type | Orbital Weld |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care |
End Connection Type | Weld |
Resistance Properties | Corrosion-Resistant |
Description
Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D. (AMH00053)
- B & K Homewerks 3/8 in. Brass Drain Cap 1 pc (VACCAPW3)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (601-00174, TEG14AM76L3.0-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7WWCS6L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.75-PC)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 1/2" (ZUSA-STF-BW-26)
- Maxpure Tube Fittings