Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE7RWWW6L3.0X.5-PC
Zoro # G503857818
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Overall Length 6 3/4 in
- Standards ASME BPE
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TE7RWWW6L3.0X.5-PC
- Zoro # G503857818
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Pressure Repair Coupling with No Stop (XPRC12NS)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- DIXON Ferrule, 5/8 in Nominal, 1 in L, Brass, Domestic (BFM625)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (25788-CM1)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- MAXPURE 1" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L1.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- MAXPURE 1-1/2" Clamp T316L SS Tee (TEG76L1.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L1.5-PC)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.5-PC)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0075X36.00-7-4)
- Maxpure Tube Fittings