Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE7RWWW6L3.0X1.0-PM
Zoro # G603857862
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 6 3/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE7RWWW6L3.0X1.0-PM
- Zoro # G603857862
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 1 in, 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHL75-GR)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE10)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- MAXPURE 3/4" Clamp T316L SS 90 Degree Elbow (TEG2C6L.75-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PM)
- MAXPURE STAINLESS STEEL FITTING (TE2S886L1.5-PD)
- SANITUBE White EPDM I-Line Gasket, 3 (GILEW-300)
- Maxpure Tube Fittings