Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE7RWWW6L3.0X1.0-PL
Zoro # G603857855
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 6 3/4 in
- Fitting Body Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE7RWWW6L3.0X1.0-PL
- Zoro # G603857855
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side C Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in, 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 4", PVC/EPDM, Socket (YC10400SE)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15093)
- HYDROMAXX 1-1/2"x25Ft Black Flexible PVC Pipe (BF112025)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- MAXPURE 3" Clamp T316L SS Solid End Cap (TEG16A6L3.0-PL)
- MAXPURE 2" Clamp T316L SS 90 Degree Elbow (TEG2C6L2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L.75X.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 304 (21MP-1X.75-304)
- Maxpure Tube Fittings