Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE7RWWW6L1.0X.5-PM
Zoro # G603858104
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 4 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Material Grade 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TE7RWWW6L1.0X.5-PM
- Zoro # G603858104
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
For Tube Outside Diameter | 1/2 in, 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lift Rod Kit (190851)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/4 In (HDPZ-125)
- DELTA Faucet Ball Assembly, Stainless Steel (RP70)
- PENTAIR/PENTEK High Flow Filter System, 1 In NPT (160166-75)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PD)
- MAXPURE 2-1/2" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L2.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L3.0X1.0-PL)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PM)
- MAXPURE 3/4" Clamp T316L SS 90 Degree Elbow (TEG2C6L.75-PL)
- STEEL & OBRIEN 6" x 3" Ecc. Butt Weld Reducer - 5-1/2" Long 316SS Unpolished (32W-6X3-1-316)
- Maxpure Sanitary Tube Fittings