Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE31SWW6L3.0X1.5-PL
Zoro # G303858763
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 4 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Interior/Exterior Finish 20 RA / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TE31SWW6L3.0X1.5-PL
- Zoro # G303858763
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 3 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 4 1/4 in, Specific Fitting Shape Concentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011213)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- SHARKBITE Push-to-Connect End Stop, 1 in Tube Size, Brass, Brass (U520LF)
- SLOAN Spud Coupling F20Aw Cp Spud Coupling Assembly 3/4 (0306516)
- MAXPURE STAINLESS STEEL FITTING (TEG31SCC6L2.0X1.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L1.5-PC)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.75-PC)
- MAXPURE STAINLESS STEEL FITTING (TEG76L.75-PD)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- SANITUBE Clamp Concentric Reducer-316L, 3"X1-1/2 (3114MP6-300150)
- Maxpure Sanitary Tube Fittings