Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE31SWW6L1.0X.5-PM
Zoro # G603858869
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Standards ASME BPE
- Overall Length 2 1/2 in
- Connection Type Orbital Weld x Orbital Weld
- End Connection Type Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TE31SWW6L1.0X.5-PM
- Zoro # G603858869
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in, Specific Fitting Shape Concentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Economy Test Plugs 6" (17190)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT 3/8" Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE4)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline, Seat Material: Buna-N (6380390)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PD)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- MAXPURE 1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L4.0-PD)
- MAXPURE 2-1/2" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L2.5-PL)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- Maxpure Tube Fittings