Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE2S886L1.5-PD
Zoro # G904180355
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 88 Degrees Elbow
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Material Stainless Steel
- Material Grade 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE2S886L1.5-PD
- Zoro # G904180355
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Details
Item | Elbow |
Specific Fitting Shape | 88 Degrees Elbow |
Connection Type | Orbital Weld x Orbital Weld |
Standards | ASME BPE |
Fitting Material | Stainless Steel |
Material Grade | 316L |
Tube OD | 1 1/2 in x 1 1/2 in |
Exterior Finish | Light Polish |
Fitting Side A Connection Type | Orbital Weld |
Fitting Shape | Elbow |
Fitting Wall Thickness | 0.065 in |
Color | Silver |
Fitting Side B Connection Type | Orbital Weld |
Interior/Exterior Finish | 15 RA Electropolished / Light Polish |
Fitting Body Material | 316L Stainless Steel |
Resistance Properties | Corrosion-Resistant |
Thread Sealant Type | Blank |
Interior Finish | 15 RA Electropolished |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care |
End Connection Type | Weld |
Interior Smoothness | 15 microinches |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 88 Degrees Elbow, Standards ASME BPE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Floor Mount, 5 Hole, Single Foot Pedal, Stainless, Wash Station (510F1)
- TOTO Toto Flapper Pwr Gravity (2022BP)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P670)
- ZORO SELECT 3" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNK19)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L4.0-PD)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PD)
- MAXPURE 1-1/2" Clamp T316L SS 90 Degree Elbow (TEG2C6L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.5-PC)
- MAXPURE 1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L.5-PL)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1-304)
- Maxpure Sanitary Tube Fittings