Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE2S6L4.0-PD
Zoro # G004180453
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side B Connection Type Orbital Weld
- Fitting Side B Tube Outer Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE2S6L4.0-PD
- Zoro # G004180453
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Details
Item | Elbow |
Specific Fitting Shape | 90 Degrees Elbow |
Connection Type | Orbital Weld x Orbital Weld |
Standards | ASME BPE |
Fitting Side B Connection Type | Orbital Weld |
Material Grade | 316L |
Interior Finish | 15 RA Electropolished |
Interior Smoothness | 15 microinches |
Exterior Finish | Light Polish |
Fitting Side A Connection Type | Orbital Weld |
Interior/Exterior Finish | 15 RA Electropolished / Light Polish |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care |
Tube OD | 4 in x 4 in |
End Connection Type | Weld |
Color | Silver |
Fitting Material | Stainless Steel |
Fitting Wall Thickness | 0.083 in |
Resistance Properties | Corrosion-Resistant |
Fitting Shape | Elbow |
Fitting Body Material | 316L Stainless Steel |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 90 Degrees Elbow, Standards ASME BPE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- KOHLER Components Robe Hook Assembly (78378-BV)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 40 Micron, 2-1/2" O.D., 9 7/8 in H (SF40-9.8BC444DB-75)
- MAXPURE STAINLESS STEEL FITTING (TE7WWW6L.5-PD)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- MAXPURE 2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.0-PL)
- MAXPURE 1-1/2" Clamp T316L SS 90 Degree Elbow (TEG2C6L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.75-PC)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 6" Tube (ZCLN-SG-E-6)
- Maxpure Sanitary Tube Fittings