Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE2KS6L1.5-PC
Zoro # G504180397
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side A Connection Type Orbital Weld
- For Tube Outside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TE2KS6L1.5-PC
- Zoro # G504180397
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Details
Item | Elbow |
Specific Fitting Shape | 45 Degrees Elbow |
Connection Type | Orbital Weld x Orbital Weld |
Standards | ASME BPE |
Fitting Side A Connection Type | Orbital Weld |
Resistance Properties | Corrosion-Resistant |
End Connection Type | Weld |
Exterior Finish | Light Polish |
Fitting Shape | Elbow |
Tube OD | 1 1/2 in x 1 1/2 in |
Thread Sealant Type | Blank |
Color | Silver |
Fitting Wall Thickness | 0.065 in |
Interior/Exterior Finish | 20 RA / Light Polish |
Interior Smoothness | 20 microinches |
Fitting Body Material | 316L Stainless Steel |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care |
Interior Finish | 20 RA |
Fitting Side B Connection Type | Orbital Weld |
Fitting Material | Stainless Steel |
Material Grade | 316L |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Offset Supply Arm, Brass (GCJKABCP)
- GROHE Universal Spareparts Set Starlight Chrom (45167000)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 9 7/8, 5M, 12PK (SDC-45-1005-C40)
- KOHLER Shower Head, Polished Chrome, Wall (K-72422-CP)
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- MAXPURE 3/4" Clamp T316L SS Tee (TEG76L.75-PM)
- MAXPURE 3/4" Clamp T316L SS 90 Degree Elbow (TEG2C6L.75-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L2.0X1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L3.0X1.0-PL)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2-304)
- Maxpure Tube Fittings