Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE2KC6L4.0-PL
Zoro # G503858075
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME BPE
- Connection Type Orbital Weld x Clamp
- Fitting Shape Elbow
- Exterior Smoothness 32 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE2KC6L4.0-PL
- Zoro # G503858075
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ04)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/2" (12813)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG216L1.5-PL)
- MAXPURE 2-1/2" Clamp T316L SS Solid End Cap (TEG16A6L2.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L2.0X1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.5-PD)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- Maxpure Tube Fittings